B104HDG - BLTD 3-1/2X4-1/8 4H, 90D HDG Corner Angle

Eaton

  • $35.30 (Each)
  • $35.30 (Each)

  • $3,530.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B104HDG
Manufacturer
Eaton
Manufacturer's Part Number
B104HDG
Description
BLTD 3-1/2X4-1/8 4H, 90D HDG Corner Angle
Eaton B-Line Series Corner Angle, 4.12" H X 4.12" L X 1.62" W, Steel, Hot-Dipped Galvanized, Four Hole Corner Angle, 90 Deg, Pre-Assembled
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500450 / 00781011500450
Weight per unit
0.736 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Carton
$35.30 (Each)
Resources
Attachments
 
 
B104HDG - Specification Sheet
Images
 
 
B104HDG - Large Image
 
B104HDG - Large Image
 
B104HDG - Large Image
 
B104HDG - Large Image
Other Links
 
 
B104HDG - Other
 
B104HDG - Other
 
B104HDG - Other
 
B104HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3-1/2 In Width X 4-1/8 In Height
Descriptions
Description
BLTD 3-1/2X4-1/8 4H,90D HDG CORNER ANGLE
Product Type
Four Hole Corner Agl, HD GLVD
extra long description
B-LINE B104HDG FOUR HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series corner angle, 4.12" H x 4.12" L x 1.62" W, Steel, Hot-dipped galvanized, Four hole corner angle, 90 deg, pre-assembled
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.1250 IN X 1.6250 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B104HDG
Brand
Eaton
GTIN
00781011500450
UPC
781011500450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.736
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat