B104SS4 - BLTD 3-1/2X4-1/8 4H, 90D SS4 Corner Angle

Eaton

  • $86.90 (Each)
  • $86.90 (Each)

  • $8,689.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B104SS4
Manufacturer
Eaton
Manufacturer's Part Number
B104 SS4
Description
BLTD 3-1/2X4-1/8 4H, 90D SS4 Corner Angle
Eaton B-Line Series Corner Angle, 4.12" H X 4.12" L X 1.62" W, Stainless Steel Type 304, Four Hole Corner Angle, 90 Deg, Pre-Assembled
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500467 / 00781011500467
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.90 (Each)
Carton
$86.90 (Each)
Resources
Images
 
 
B104SS4 - Small Image
 
B104SS4 - Large Image
 
B104SS4 - Large Image
 
B104SS4 - Large Image
Attachments
 
 
B104SS4 - Specification Sheet
Other Links
 
 
B104SS4 - Other
 
B104SS4 - Other
 
B104SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3-1/2 In Width X 4-1/8 In Height
Descriptions
Description
BLTD 3-1/2X4-1/8 4H,90D SS4 CORNER ANGLE
Product Type
Four Hole Corner Agl, SSL 304
extra long description
B-LINE B104SS4 FOUR HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series corner angle, 4.12" H x 4.12" L x 1.62" W, Stainless steel type 304, Four hole corner angle, 90 deg, pre-assembled
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.1250 IN X 1.6250 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B104 SS4
Brand
Eaton
GTIN
00781011500467
UPC
781011500467
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherUtilityGeneration - Conventional Energy - Conventional EnergyCommerci
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat