B115SS4 - BLTD 3-3/4X3-15/16" 4H SS4 CRNR Angle

Eaton

  • $101.12 (Each)
  • $101.12 (Each)

  • $10,111.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B115SS4
Manufacturer
Eaton
Manufacturer's Part Number
B115SS4
Description
BLTD 3-3/4X3-15/16" 4H SS4 CRNR Angle
Eaton B-Line Series Corner Angle, 3.93" H X 3.75" L X 1.62" W, Steel, Stainless Steel Type 304, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011501860 / 00781011501860
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.12 (Each)
Carton
$101.12 (Each)
Resources
Attachments
 
 
B115SS4 - Specification Sheet
Images
 
 
B115SS4 - Large Image
Other Links
 
 
B115SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3-3/4 In Width X 3-15/16 In Height
Descriptions
Product Type
Four Hole Corner Agl, SSL 304
Long Description
Eaton B-Line series corner angle, 3.93" H x 3.75" L x 1.62" W, Steel, Stainless steel type 304, 1/4" Gauge
Special Features
Weight 76 Lb per 100
extra long description
B-LINE B115SS4 FOUR HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 3-3/4X3-15/16" 4H SS4 CRNR ANGLE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.7500 IN X 1.6200 IN X 3.9300 IN
Manufacturer Information
Manufacturers Part Number
B115SS4
Brand
Eaton
GTIN
00781011501860
UPC
781011501860
Taxonomies, Classifications, and Categories
Type
CORNER ANGLE
Category Description
STRUT CHANNEL
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - O
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat