B115ZN - BLTD 3-3/4X3-15/16 4H, 90D ZN PLT Corner Angle

Eaton

  • $5.72 (Each)
  • $5.72 (Each)

  • $572.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B115ZN
Manufacturer
Eaton
Manufacturer's Part Number
B115 ZN
Description
BLTD 3-3/4X3-15/16 4H, 90D ZN PLT Corner Angle
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-3/4 In Length, 3-15/16 In Height, 90 ° Angle, 4 Holes, 76 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011501839 / 00781011501839
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.72 (Each)
Carton
$5.72 (Each)
Resources
Images
 
 
B115ZN - Small Image
 
B115ZN - Large Image
 
B115ZN - Large Image
Attachments
 
 
B115ZN - Specification Sheet
Other Links
 
 
B115ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-3/4 in;95.2 mm
Height
3-15/16 in;100 mm
Size
3-3/4 In Width X 3-15/16 In Height
Descriptions
extra long description
B-LINE B115ZN FOUR HOLE CORNER AGL,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Four Hole Corner Angle
Long Description
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-3/4 in Length, 3-15/16 in Height, 90 ° Angle, 4 Holes, 76 lb
Short Description
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-3/4" Length, 3-15/16" Height
Description
BLTD 3-3/4X3-15/16 4H,90D ZN PLT CORNER ANGLE
similar brands
Unistrut
Special Features
Weight 76 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
angle
90 °
Number of Holes
4
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
3.7500 IN X 1.6200 IN X 3.9300 IN
Manufacturer Information
Manufacturers Part Number
B115 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011501839
UPC
781011501839
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight
76 lb;34.5 kg
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat