B11GALV20 - BLTD 3-1/4X1-5/8X240" GLV SLD CHNL

Eaton

  • $1543.06 (Per 20 Feet)
  • $77.15 (Per Foot)

  • $1,543.06 (Per 20 Feet)

  • $7,715.29 (Per 100 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
B11GALV20
Manufacturer
Eaton
Manufacturer's Part Number
B11-240GLV
Description
BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
Eaton B-Line Series Strut Channel, 3.25" H X 240" L X 1.62" W, Steel, Pre-Galvanized, 12 Gauge
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011200350 / 00781011200350
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$77.15 (Per Foot)
Carton
$1,543.06 (Per 20 Feet)
Resources
Images
 
 
B11GALV20 - Small Image
 
B11GALV20 - Large Image
Attachments
 
 
B11GALV20 - Specification Sheet
Tech Bulletins
 
 
B11GALV20 - Tech Bulletin
Other Links
 
 
B11GALV20 - Other
 
B11GALV20 - Other
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
20 ft
Depth
3-1/4 In
Descriptions
Long Description
Eaton B-Line series strut channel, 3.25" H x 240" L x 1.62" W, Steel, Pre-galvanized, 12 Gauge
Product Type
CHNL, 3 1/4" X 1 5/8", 12 Ga, 240", GLVD
extra long description
B-LINE B11-240GLV CHNL, 3 1/4" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
Additional Information
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 3.2500 IN
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B11-240GLV
GTIN
00781011200350
UPC
781011200350
Taxonomies, Classifications, and Categories
Type
Strut channel
Availability
Status
Inactive
minimum qty
20
Packaging
Weight
3.059 Lb/Ft
Weight per foot
1.525
Carton
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermark
standard
Not Applicable
You must have an account to view stock levels
There were no add-on items found for B11GALV20.

* All prices subject to change.