B140ZN - BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT

Eaton

  • $5.66 (Each)
  • $5.66 (Each)

  • $141.48 (Per 25)

  • $565.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140ZN
Manufacturer
Eaton
Manufacturer's Part Number
B140 ZN
Description
BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Width, 3-1/2 In Height, 56 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504335 / 00781011504335
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$5.66 (Each)
Standard Packaging
$141.48 (Per 25)
Resources
Images
 
 
B140ZN - Small Image
 
B140ZN - Large Image
 
B140ZN - Large Image
Attachments
 
 
B140ZN - Specification Sheet
Other Links
 
 
B140ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
3-1/2 in;88.9 mm
Height
3-1/2 in;88.9 mm
Size
3-1/2 In Width X 3-1/2 In Height
Descriptions
Long Description
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Width, 3-1/2 in Height, 56 lb
Short Description
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Product Type
Three Hole Corner Plate
Special Features
Weight 56 Lb per 100
Description
BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT
extra long description
B-LINE B140ZN THREE HOLE CORNER PLT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
3
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
3.5000 IN X 1.6200 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B140 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011504335
UPC
781011504335
Taxonomies, Classifications, and Categories
Type
Corner plate
Category Description
STRUT CHANNEL
Packaging
Weight
56 lb;25.4 kg
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat