B143SS4 - BLTD 3-1/2X5-3/8 4H SS4 CRNR PLT

Eaton

  • $108.60 (Each)
  • $108.60 (Each)

  • $10,859.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B143SS4
Manufacturer
Eaton
Manufacturer's Part Number
B143SS4
Description
BLTD 3-1/2X5-3/8 4H SS4 CRNR PLT
Eaton B-Line Series Corner Plate, 0.22" H X 5.37" L X 3.5" W, Steel, Stainless Steel Type 304
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504656 / 00781011504656
Weight per unit
0.0476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.60 (Each)
Carton
$108.60 (Each)
Resources
Images
 
 
B143SS4 - Small Image
 
B143SS4 - Large Image
Attachments
 
 
B143SS4 - Specification Sheet
Other Links
 
 
B143SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Description
BLTD 3-1/2X5-3/8 4H SS4 CRNR PLT
Product Type
Four Hole Corner PLT, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B143SS4 FOUR HOLE CORNER PLT
Long Description
Eaton B-Line series corner plate, 0.22" H x 5.37" L x 3.5" W, Steel, Stainless steel type 304
Special Features
Weight 75 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
5.3700 IN X 3.5000 IN X 0.2200 IN
Manufacturer Information
Manufacturers Part Number
B143SS4
Brand
Eaton
GTIN
00781011504656
UPC
781011504656
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Corner plate
Packaging
Weight per each
0.0476
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityDatacenters - Datacenters - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommerc
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat