B1534S - SPRG 2" Conduit STRP Clamp

Eaton

  • $7.06 (Each)
  • $7.06 (Each)

  • $176.43 (Per 25)

  • $705.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1534S
Manufacturer
Eaton
Manufacturer's Part Number
B1534S
Description
SPRG 2" Conduit STRP Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.227LBS, Conduit Size Rigid: 2", Conduit Strut Clamps, 2.125" Min, 2.375" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631932 / 00781011631932
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.06 (Each)
Carton
$7.06 (Each)
Standard Packaging
$176.43 (Per 25)
Resources
Images
 
 
B1534S - Small Image
 
B1534S - Large Image
Attachments
 
 
B1534S - Specification Sheet
Other Links
 
 
B1534S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
120 In Length
Descriptions
Description
SPRG 2" CONDUIT STRP CLAMP
Product Type
Conduit Strut Clamp, 2" Rigid, W/ Saddle
extra long description
B-LINE B1534S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.227lbs, Conduit size Rigid: 2", Conduit strut clamps, 2.125" Min, 2.375" Max cable diameter, 400 lbs load capacity, Pre-galvanized
Special Features
2 In Center Spacing
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1534S
GTIN
00781011631932
UPC
781011631932
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat