B155ZN - BLTD 2-1/2X3-1/2 2H, 45D ZN PLT Closed Angle

Eaton

  • $14.41 (Each)
  • $14.41 (Each)

  • $360.36 (Per 25)

  • $1,441.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B155ZN
Manufacturer
Eaton
Manufacturer's Part Number
B155 ZN
Description
BLTD 2-1/2X3-1/2 2H, 45D ZN PLT Closed Angle
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 In Length, 3-1/2 In Width, 1/4 In Thickness, 45 ° Angle, 9/16 In Hole Size, 63 LB
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011513634 / 00781011513634
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$14.41 (Each)
Standard Packaging
$360.36 (Per 25)
Resources
Images
 
 
B155ZN - Small Image
 
B155ZN - Large Image
 
B155ZN - Large Image
Attachments
 
 
B155ZN - Specification Sheet
Other Links
 
 
B155ZN - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2 in;63.5 mm
Width
3-1/2 in;88.9 mm
Thickness
1/4 in
Size
2-1/2 In X 3-1/2 In
Descriptions
extra long description
B-LINE B155ZN TWO HOLE C AGL, ZN PL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Two Hole Closed Angle
Long Description
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 in Length, 3-1/2 in Width, 1/4 in Thickness, 45 ° Angle, 9/16 in Hole Size, 63 lb
Short Description
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Description
BLTD 2-1/2X3-1/2 2H,45D ZN PLT CLOSED ANGLE
similar brands
Unistrut
Special Features
Thickness 1/4 In, Hole Size 9/16 In Diameter, Weight 63 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
angle
45 °
Hole Size
9/16 in
Number of Holes
2
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
4.4800 IN X 2.3500 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B155 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011513634
UPC
781011513634
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Closed angle
Packaging
Weight
63 lb;28.6 kg
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with B155ZN.
Jump To:

Frequently Purchased Together

These items are compatible and complement B155ZN, providing enhanced or expanded functionality.

Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc...
  • Our Part #: B104ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B104 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($126.04) ·
B104ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$504.16

Per 100

QTY:
Each
Add

* All prices subject to change.