B155ZN - BLTD 2-1/2X3-1/2 2H, 45D ZN PLT Closed Angle

Eaton

  • $14.41 (Each)
  • $14.41 (Each)

  • $360.36 (Per 25)

  • $1,441.44 (Per 100)
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
B155ZN
Manufacturer
Eaton
Manufacturer's Part Number
B155 ZN
Description
BLTD 2-1/2X3-1/2 2H, 45D ZN PLT Closed Angle
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 In Length, 3-1/2 In Width, 1/4 In Thickness, 45 ° Angle, 9/16 In Hole Size, 63 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011513634 / 00781011513634
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$14.41 (Each)
Standard Packaging
$360.36 (Per 25)
Resources
Images
 
 
B155ZN - Small Image
 
B155ZN - Large Image
 
B155ZN - Large Image
Other Links
 
 
B155ZN - Other
Attachments
 
 
B155ZN - Specification Sheet
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2 in;63.5 mm
Width
3-1/2 in;88.9 mm
Thickness
1/4 in
Size
2-1/2 In X 3-1/2 In
Descriptions
extra long description
B-LINE B155ZN TWO HOLE C AGL, ZN PL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Two Hole Closed Angle
Long Description
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 in Length, 3-1/2 in Width, 1/4 in Thickness, 45 ° Angle, 9/16 in Hole Size, 63 lb
Short Description
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Special Features
Thickness 1/4 In, Hole Size 9/16 In Diameter, Weight 63 Lb per 100
Description
BLTD 2-1/2X3-1/2 2H,45D ZN PLT CLOSED ANGLE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
angle
45 °
Hole Size
9/16 in
Number of Holes
2
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
4.4800 IN X 2.3500 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B155 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011513634
UPC
781011513634
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Closed angle
Packaging
Weight
63 lb;28.6 kg
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B155ZN.
Jump To:

Similar Items

Similar items are close alternatives to B155ZN, though they may not be 100% alike.

Two Hole Steel Closed Angle Fitting With Silvergalv Finish.
  • Our Part #: AB225EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB225EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($611.69) ·
AB225EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat