B1564S - BLTD 4" Pipe Clamp W/Saddle

Eaton

  • $12.93 (Each)
  • $12.93 (Each)

  • $129.26 (Per 10)

  • $1,292.55 (Per 100)
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
B1564S
Manufacturer
Eaton
Manufacturer's Part Number
B1564S
Description
BLTD 4" Pipe Clamp W/Saddle
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.366LBS, Conduit Size Emt: 4", Rigid: 4", Conduit Strut Clamps, 4.250" Min, 4.5" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011632151 / 00781011632151
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.93 (Each)
Carton
$12.93 (Each)
Standard Packaging
$129.26 (Per 10)
Resources
Attachments
 
 
B1564S - Specification Sheet
Images
 
 
B1564S - Small Image
 
B1564S - Large Image
Other Links
 
 
B1564S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
4 In (Rigid/EMT)
Descriptions
Description
BLTD 4" PIPE CLAMP W/SADDLE
Product Type
Conduit Strut Clamp, 4" Emt, 4" Rigid, W/ Saddle
extra long description
B-LINE B1564S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.366lbs, Conduit size EMT: 4", Rigid: 4", Conduit strut clamps, 4.250" Min, 4.5" Max cable diameter, 400 lbs load capacity, Pre-galvanized
Special Features
Cable Range 4.250 To 4.500 In OD, Static Load Capacity 400 Lb
Construction
ONE PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
B1564S
Brand
Eaton
GTIN
00781011632151
UPC
781011632151
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.037
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1564S.
Jump To:

Similar Items

Similar items are close alternatives to B1564S, though they may not be 100% alike.

SCH2 Single Piece Strut Clamp For Cable/Conduit, 3.85"4.5" Od, 4" Emt
  • Our Part #: SCH72B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SCH72B
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.36) ·
SCH72B - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B1564S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1564S Eaton B-Line 00078101163214
B1564S Eaton B-Line 00781011632151
SCH72B ERICO 78285625272
SCH72B nVent-Thermal Management 00782856252726
PSCH72B Panduit 00074983641338
CH118-475EG Thomas & Betts 00786210562117
CH118475EG Thomas & Betts 78621056211
CPC400 Thomas & Betts 00616013107164

* All prices subject to change.

Begin Live Chat