B170GRN - BLTD 3-1/2" 2H GRN B22/52A Clevis Splice

Eaton

  • $108.15 (Each)
  • $108.15 (Each)

  • $10,814.77 (Per 100)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B170GRN
Manufacturer
Eaton
Manufacturer's Part Number
B170GRN
Description
BLTD 3-1/2" 2H GRN B22/52A Clevis Splice
Eaton B-Line Series Clevis Fitting, 1.62" H X 3.5" L X 2.12" W, Steel, Dura Green, 7/32" Gauge, Fits Channel Type B22 or B52a
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011515720 / 00781011515720
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.15 (Each)
Carton
$108.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Attachments
 
 
B170GRN - Specification Sheet
Other Links
 
 
B170GRN - Other
Images
 
 
B170GRN - Small Image
 
B170GRN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
DURA GREEN
Finish
DURA GREEN
Descriptions
Product Type
Two Hole Splice Clevis B22 or B52A CHNL, GR
extra long description
B-LINE B170GRN TWO HOLE SPLICE CLEV
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 3-1/2" 2H GRN B22/52A CLEVIS SPLICE
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 3.5" L x 2.12" W, Steel, DURA GREEN, 7/32" Gauge, Fits channel type B22 or B52A
Special Features
Thickness 1/4 In, Weight 123 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 2.1200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B170GRN
GTIN
00781011515720
UPC
781011515720
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Clevis fitting
Packaging
Weight per each
1.23
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Bui
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
23 View Store
West Wichita
4 View Store

A-L

Location Stock Available
Fort Stockton
21 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat