B172GRN - 4 Hole Deep Clevis

Eaton

  • $157.42 (Each)
  • $157.42 (Each)

  • $15,742.15 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B172GRN
Manufacturer
Eaton
Manufacturer's Part Number
B172GRN
Description
4 Hole Deep Clevis
Eaton B-Line Series Clevis Fitting, 1.62" H X 7.24" L X 2.12" W, Steel, Dura Green, 7/32" Gauge, Fits Channel Type B22 or B52a
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011515928 / 00781011515928
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.42 (Each)
Carton
$157.42 (Each)
Resources
Images
 
 
B172GRN - Small Image
 
B172GRN - Large Image
Attachments
 
 
B172GRN - Specification Sheet
Other Links
 
 
B172GRN - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
7-1/4 In Length
Descriptions
Product Type
Four Hole Splice Clevis B22 or B52A CHNL, GR
extra long description
B-LINE B172GRN FOUR HOLE SPLICE CLE
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
4 HOLE DEEP CLEVIS
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 7.24" L x 2.12" W, Steel, DURA GREEN, 7/32" Gauge, Fits channel type B22 or B52A
Special Features
Thickness 1/4 In, Weight 266 Lb per 100
Additional Information
dimensions
7.2400 IN X 2.1200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B172GRN
GTIN
00781011515928
UPC
781011515928
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
2.66
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures -
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?