B1AJ - SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG

Eaton

  • $15.49 (Each)
  • $15.49 (Each)

  • $387.37 (Per 25)

  • $1,549.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B1AJ
Manufacturer
Eaton
Manufacturer's Part Number
B1AJ-2
Description
SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG
Eaton B-Line Series Pre-Fabricated Assemblies, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.4LBS, Depth: 0.75" - 1.25", One Device Adjustable Ring
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051492002 / 00782051492002
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Carton
$15.49 (Each)
Standard Packaging
$387.37 (Per 25)
Resources
Images
 
 
B1AJ - Small Image
 
B1AJ - Large Image
Other Links
 
 
B1AJ - Other
Descriptions
Description
SPRG 4SQ,1G (3/4-1-1/2D) ADJ DVC RNG
Product Type
One Device Adjustable Plastlr Ring
extra long description
B-LINE B1AJ-2 ONE DEVICE ADJUSTABLE
Features
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation.
Long Description
Eaton B-Line series pre-fabricated assemblies, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.4lbs, Depth: 0.75" - 1.25", One device adjustable ring
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1AJ-2
GTIN
00782051492002
UPC
782051492002
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable plaster ring
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.