B20014ZN - BLTF 1-5/8" ZN PLT SQ WSHR

Eaton

  • $8.12 (Each)
  • $8.12 (Each)

  • $811.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B20014ZN
Manufacturer
Eaton
Manufacturer's Part Number
B200-1/4ZN
Description
BLTF 1-5/8" ZN PLT SQ WSHR
Eaton B-Line Series Square Washer, 0.25" H X 1.6250" L X 1.6250" W, Steel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051381603 / 00782051381603
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.12 (Each)
Carton
$8.12 (Each)
Standard Packaging
$811.90 (Per 100)
Resources
Images
 
 
B20014ZN - Small Image
 
B20014ZN - Large Image
Attachments
 
 
B20014ZN - Specification Sheet
Other Links
 
 
B20014ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
B200-1/4 ZN Square Washer
extra long description
B-LINE B200-1/4ZN B200-1/4 ZN SQUAR
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 1-5/8" ZN PLT SQ WSHR
Long Description
Eaton B-Line series square washer, 0.25" H x 1.6250" L x 1.6250" W, Steel
Additional Information
dimensions
1.6250 IN X 1.6250 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B200-1/4ZN
GTIN
00782051381603
UPC
782051381603
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight per each
0.158
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residentia
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat