B2005PAZN - BLTF 1 1/4" - 1 1/2" Pa Pipe Clamp

Eaton

  • $2.56 (Each)
  • $2.56 (Each)

  • $127.93 (Per 50)

  • $255.86 (Per 100)

In-Stock: 3,904 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2005PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2005PAZN
Description
BLTF 1 1/4" - 1 1/2" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608545 / 00781011608545
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$2.56 (Each)
Standard Packaging
$127.93 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,904
Resources
Images
 
 
B2005PAZN - Small Image
 
B2005PAZN - Large Image
 
B2005PAZN - Large Image
Attachments
 
 
B2005PAZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 in Size, 0.56 lb/EA
extra long description
B-LINE B2005PAZN 1 1/2" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1 1/4" - 1 1/2" PA PIPE CLAMP
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
3.5730 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2005PAZN
sub brand
Bolted Framing
GTIN
00781011608545
UPC
781011608545
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat