B2008PAHDGWSS6 - BLTF 1/2" HDG Pa Pipe Clamp W/SS6 HW

Eaton B-Line Series

  • $12.84 (Each)
  • $12.84 (Each)

  • $1,284.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2008PAHDGWSS6
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B2008PAHDGW/SS6
Description
BLTF 1/2" HDG Pa Pipe Clamp W/SS6 HW
Eaton B-Line Series Strut Pipe Clamps and Accessories, .06" Height, 2.396" Length, 1.25" Width, Steel, Include Combination Recess Hex Head Machine Screw, Hot-Dipped Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011928438 / 00781011928438
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.84 (Each)
Carton
$12.84 (Each)
Standard Packaging
$1,284.41 (Per 100)
Resources
Images
 
 
B2008PAHDGWSS6 - Small Image
 
B2008PAHDGWSS6 - Large Image
Other Links
 
 
B2008PAHDGWSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material
Low-Carbon Steel
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Product Type
1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, HD Glvani
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2008PAHDGW/SS6 1/2" PIPE/CO
Description
BLTF 1/2" HDG PA PIPE CLAMP W/SS6 HW
Long Description
Eaton B-Line series strut pipe clamps and accessories, .06" height, 2.396" length, 1.25" width, Steel, Include combination recess hex head machine screw, Hot-dipped galvanized
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware
Construction
TWO PIECE
Additional Information
dimensions
NEMA,CSA C22.2.,UL 508A
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Manufacturers Part Number
B2008PAHDGW/SS6
Brand
EATON B-LINE SERIES
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011928438
UPC
781011928438
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pipe clamps and accessories
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat