B2009PA34 - BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp

Eaton

  • $2.67 (Each)
  • $2.67 (Each)

  • $266.65 (Per 100)
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
B2009PA34
Manufacturer
Eaton
Manufacturer's Part Number
B2009PA ZN
Description
BLTF 3/4" Pa Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3/4 In Size, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610241 / 00781011610241
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$2.67 (Each)
Standard Packaging
$266.65 (Per 100)
Resources
Images
 
 
B2009PA34 - Small Image
 
B2009PA34 - Large Image
 
B2009PA34 - Large Image
Attachments
 
 
B2009PA34 - Specification Sheet
Other Links
 
 
B2009PA34 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Description
BLTF 3/4" PA ZINC PLATE RIGID PIPE CLAMP
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3/4 in Size, 0.15 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 3/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2009PAZN 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
Made in USA
yes
for use with
Pipe Conduit
package quantity
1 CT;100 PK
dimensions
2.6080 IN X 1.2500 IN X 0.0705 IN
Manufacturer Information
Manufacturers Part Number
B2009PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610241
UPC
781011610241
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2009PA34.
Jump To:

Similar Items

Similar items are close alternatives to B2009PA34, though they may not be 100% alike.

Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 75...
  • Our Part #: 70234EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3/4 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($429.84) ·
70234EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 2.608...
  • Our Part #: B2009PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2009PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($266.65) ·
B2009PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2009PA34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2009PA ZN Eaton B-Line 00781011610241
B2009PAZN Eaton B-Line 00078101161029
RIGD0075EG nVent-Thermal Management 00782856347958

* All prices subject to change.

Begin Live Chat