B2009PAALWSS6 - BTLF 3/4" Al Pa Pipe Clamp W/SS6 HW

Eaton B-Line Series

  • $9.62 (Each)
  • $9.62 (Each)

  • $962.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2009PAALWSS6
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B2009PAALW/SS6
Description
BTLF 3/4" Al Pa Pipe Clamp W/SS6 HW
Eaton B-Line Series Strut Pipe Clamps and Accessories, .081" Height, 2.608" Length, 1.25" Width, 600 LBS, Steel, Pre-Assembled Combination Recess Hex Head Screw, Stainless Steel Type 316
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025687 / 00781011025687
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Carton
$9.62 (Each)
Standard Packaging
$962.20 (Per 100)
Resources
Other Links
 
 
B2009PAALWSS6 - Other
Images
 
 
B2009PAALWSS6 - Large Image
 
B2009PAALWSS6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Not Applicable
Finish
Not Applicable
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
BTLF 3/4" AL PA PIPE CLAMP W/SS6 HW
Product Type
Pipe/Conduit Clamp, Rigid, Pre-Asm, Alm W/ Sta
extra long description
B-LINE B2009PAALW/SS6 PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series strut pipe clamps and accessories, .081" height, 2.608" length, 1.25" width, 600 lbs, Steel, Pre-assembled combination recess hex head screw, Stainless steel type 316
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware
Construction
TWO PIECE
Additional Information
dimensions
NEMA,CSA C22.2.,UL 508A
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B2009PAALW/SS6
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011025687
UPC
781011025687
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pipe clamps and accessories
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat