B2009PASS6 - BLTF 3/4" Pa SS6 Rigid Pipe Clamp

Eaton

  • $25.28 (Each)
  • $25.28 (Each)

  • $2,528.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2009PASS6
Manufacturer
Eaton
Manufacturer's Part Number
B2009PASS6
Description
BLTF 3/4" Pa SS6 Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.6080" L X 1.25" W, Steel, Stainless Steel Type 316
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782051144390 / 00782051144390
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.28 (Each)
Resources
Images
 
 
B2009PASS6 - Large Image
 
B2009PASS6 - Small Image
Attachments
 
 
B2009PASS6 - Specification Sheet
Other Links
 
 
B2009PASS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4" Pipe/Conduit Clamp, Rigid, 3/4", Pre-Asm, SSL
extra long description
B-LINE B2009PASS6 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA SS6 RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0740" H x 2.6080" L x 1.25" W, Steel, Stainless steel type 316
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2009PASS6
GTIN
00782051144390
UPC
782051144390
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.0015
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat