B2009SS4 - BLTF 3/4" SS4 Rigid Pipe Clamp

Eaton

  • $26.11 (Each)
  • $26.11 (Each)

  • $2,610.90 (Per 100)

In-Stock: 354 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2009SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2009 SS4 3/4 RGD
Description
BLTF 3/4" SS4 Rigid Pipe Clamp
Pipe and Tubing Clamp, 304 Stainless Steel, 14 Ga Thickness, 3/4 In Size, 600 LB Capacity, 15 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610180 / 00781011610180
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.11 (Each)
Carton
$26.11 (Each)
Standard Packaging
$2,610.90 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
354
Resources
Images
 
 
B2009SS4 - Small Image
 
B2009SS4 - Large Image
 
B2009SS4 - Large Image
Specifications Sheets
 
 
B2009SS4 - Specification Sheet
Attachments
 
 
B2009SS4 - Specification Sheet
Other Links
 
 
B2009SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Thickness
14 ga;1.9 mm
Size
3/4 in
Descriptions
Product Type
Pipe and Tubing Clamp
Long Description
Pipe and Tubing Clamp, 304 Stainless Steel, 14 ga Thickness, 3/4 in Size, 600 lb Capacity, 15 lb
Short Description
Pipe and Tubing Clamp, 304 Stainless Steel, 3/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2009SS4 3/4"-RIGID CONDUIT
Description
BLTF 3/4" SS4 RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.6080 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Manufacturers Part Number
B2009 SS4 3/4 RGD
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610180
UPC
781011610180
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight
15 lb;6.8 kg
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
600 lb;2.67 kN
Application
Strut Fittings
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 354

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
100 View Store
Tulsa
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
54 View Store

* All prices subject to change.

Begin Live Chat