B200ZN - BLTF 5/16" ZN PLT SQ Washer

Eaton

  • $1.61 (Each)
  • $1.61 (Each)

  • $160.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B200ZN
Manufacturer
Eaton
Manufacturer's Part Number
B200
Description
BLTF 5/16" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011519933 / 00781011519933
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$1.61 (Each)
Standard Packaging
$160.68 (Per 100)
Resources
Images
 
 
B200ZN - Small Image
 
B200ZN - Large Image
Specifications Sheets
 
 
B200ZN - Specification Sheet
Attachments
 
 
B200ZN - Specification Sheet
Other Links
 
 
B200ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID)
Size
3/8 In Diameter
Descriptions
Long Description
Square Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Inside, 0.16 lb
Short Description
Square Washer, Steel, Zinc Plated, 1/4 in (ID)
Product Type
Square Washer
Special Features
Width 1-5/8 In, Bolt Size 5/16 In
Description
BLTF 3/8"H, 5/16" BLT ZN PLT SQ WASHER
extra long description
B-LINE B200ZN SQ WASHER, 3/8" HOLE,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Additional Information
Head Style
Square
Inside Diameter
1/4 in
Made in USA
yes
package quantity
100 PK
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B200
Brand
Eaton
GTIN
00781011519933
UPC
781011519933
Taxonomies, Classifications, and Categories
Type
Square washer
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Instituti
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat