B2010PAAL - BLTD 1" Pa Alu Rigid Pipe Clamp

Eaton

  • $8.63 (Each)
  • $8.63 (Each)

  • $863.00 (Per 100)
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
B2010PAAL
Manufacturer
Eaton
Manufacturer's Part Number
B2010PAAL
Description
BLTD 1" Pa Alu Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 In Size, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610388 / 00781011610388
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Standard Packaging
$863.00 (Per 100)
Resources
Images
 
 
B2010PAAL - Small Image
 
B2010PAAL - Large Image
 
B2010PAAL - Large Image
Attachments
 
 
B2010PAAL - Specification Sheet
Other Links
 
 
B2010PAAL - Other
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
Aluminum
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" PA ALU RIGID PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 in Size, 0.16 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 in
extra long description
B-LINE B2010PAAL 1" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.9510 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2010PAAL
sub brand
Bolted Framing
GTIN
00781011610388
UPC
781011610388
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight
0.16 lb/EA
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2010PAAL.
Jump To:

Similar Items

Similar items are close alternatives to B2010PAAL, though they may not be 100% alike.

Strut Strap, Steel, Gold Galvanized, Gold, 14 Ga Thickness, 1 In Size, 750 LB Ca...
  • Our Part #: 7021AL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 702 1 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($939.87) ·
7021AL - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat