B2010PASS4 - BLTD 1" Pa SS4 Rigid Pipe Clamp

Eaton

  • $29.95 (Each)
  • $29.95 (Each)

  • $2,995.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2010PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2010PASS4
Description
BLTD 1" Pa SS4 Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 In Size, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025946 / 00781011025946
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Carton
$29.95 (Each)
Resources
Images
 
 
B2010PASS4 - Large Image
 
B2010PASS4 - Large Image
Attachments
 
 
B2010PASS4 - Specification Sheet
Other Links
 
 
B2010PASS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" PA SS4 RIGID PIPE CLAMP
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 in Size, 0.07 lb/EA
Short Description
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2010PASS4 1" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.9510 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2010PASS4
sub brand
Bolted Framing
GTIN
00781011025946
UPC
781011025946
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight
0.07 lb/EA
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat