B2011AL - BLTF 1-1/4" Alu Rigid Pipe Clamp

Eaton

  • $10.08 (Each)
  • $10.08 (Each)

  • $1,008.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2011AL
Manufacturer
Eaton
Manufacturer's Part Number
B2011AL
Description
BLTF 1-1/4" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 3.3510" L X 1.25" W, Aluminum, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601249 / 00781011601249
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.08 (Each)
Carton
$10.08 (Each)
Resources
Attachments
 
 
B2011AL - Specification Sheet
Images
 
 
B2011AL - Large Image
Other Links
 
 
B2011AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4"-Rigid Conduit Clamp, 1 1/4", Alm
extra long description
B-LINE B2011AL 1 1/4"-RIGID CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1-1/4" ALU RIGID PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0810" H x 3.3510" L x 1.25" W, Aluminum, 600 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
3.3510 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Manufacturers Part Number
B2011AL
Brand
Eaton
GTIN
00781011601249
UPC
781011601249
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat