B2011PAAL - BLTD 1-1/4" Pa Alu Rigid Pipe Clamp

Eaton

  • $10.37 (Each)
  • $10.37 (Each)

  • $1,036.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2011PAAL
Manufacturer
Eaton
Manufacturer's Part Number
B2011PAAL
Description
BLTD 1-1/4" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0810" H X 3.3510" L X 1.25" W, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011610463 / 00781011610463
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.37 (Each)
Carton
$10.37 (Each)
Resources
Images
 
 
B2011PAAL - Small Image
 
B2011PAAL - Large Image
Attachments
 
 
B2011PAAL - Specification Sheet
Other Links
 
 
B2011PAAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
1 1/4" Pipe/Conduit Clamp, Rigid, 1 1/4", Pre-Asm, Alm
extra long description
B-LINE B2011PAAL 1 1/4" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1-1/4" PA ALU RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0810" H x 3.3510" L x 1.25" W, Aluminum
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
3.3510 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2011PAAL
GTIN
00781011610463
UPC
781011610463
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat