B2012SS4 - BLTF 1-1/2" SS4 Rigid Pipe Clamp

Eaton

  • $23.21 (Each)
  • $23.21 (Each)

  • $2,320.74 (Per 100)
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
B2012SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2012 SS4 1 1/2 RGD
Description
BLTF 1-1/2" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 3.78" L X 1.25" W, Steel, Pipe or Conduit Clamps
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610517 / 00781011610517
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.21 (Each)
Carton
$23.21 (Each)
Resources
Images
 
 
B2012SS4 - Small Image
 
B2012SS4 - Large Image
Attachments
 
 
B2012SS4 - Specification Sheet
Other Links
 
 
B2012SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2"-Rigid Conduit Clamp, 1 1/2", SSL 304
extra long description
B-LINE B2012SS4 1 1/2"-RIGID CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1-1/2" SS4 RIGID PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 3.78" L x 1.25" W, Steel, Pipe or conduit clamps
Additional Information
dimensions
3.7800 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2012 SS4 1 1/2 RGD
Brand
Eaton
GTIN
00781011610517
UPC
781011610517
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat