B2013PASS4 - BLTD 2" SS4 Pa Rigid Pipe Clamp

Eaton

  • $53.87 (Each)
  • $53.87 (Each)

  • $5,387.25 (Per 100)

In-Stock: 257 available at other locations ( find a store with stock)
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
B2013PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2013PASS4
Description
BLTD 2" SS4 Pa Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 2-3/8" O.D. Size, 5/16"-18 Hardware Size, Steel, Stainless Steel Type 304 Finish, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025977 / 00781011025977
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.87 (Each)
Carton
$53.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
257
Resources
Images
 
 
B2013PASS4 - Small Image
 
B2013PASS4 - Large Image
Attachments
 
 
B2013PASS4 - Specification Sheet
Other Links
 
 
B2013PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
2 in
Descriptions
Construction
TWO PIECE
Description
BLTD 2" SS4 PA RIGID PIPE CLAMP
Extra Long Description
BLN B2013PASS4 2" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 2-3/8" O.D. size, 5/16"-18 hardware size, Steel, Stainless steel type 304 finish, Pre-assembled pipe clamp
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, SSL 304
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PASS4
GTIN
00781011025977
UPC
781011025977
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2013PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2013PASS4, though they may not be 100% alike.

Cross Referenced

These items are similar to B2013PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2013PA SS4 Eaton B-Line 00781011025977
B2013PASS4 Eaton B-Line 00078101102596
RIGD0200S4 nVent-Thermal Management 00782856348078

* All prices subject to change.

Begin Live Chat