B2013PASS6 - BLTD 2" SS6 Pa Pipe Clamp

Eaton

  • $46.88 (Each)
  • $46.88 (Each)

  • $4,687.96 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2013PASS6
Manufacturer
Eaton
Manufacturer's Part Number
B2013PASS6
Description
BLTD 2" SS6 Pa Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, Stainless Steel Type 316
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011963842 / 00781011963842
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.88 (Each)
Carton
$46.88 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B2013PASS6 - Small Image
 
B2013PASS6 - Large Image
Attachments
 
 
B2013PASS6 - Specification Sheet
Other Links
 
 
B2013PASS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
2 in
Descriptions
Description
BLTD 2" SS6 PA PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel, Stainless steel type 316
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, SSL 316
extra long description
B-LINE B2013PASS6 2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PASS6
GTIN
00781011963842
UPC
781011963842
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat