B2013SS42RGD - BLTF 2" SSRGD STR Strap

Eaton

  • $18.13 (Each)
  • $18.13 (Each)

  • $906.58 (Per 50)

  • $1,813.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2013SS42RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2013SS4
Description
BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610685 / 00781011610685
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.13 (Each)
Carton
$18.13 (Each)
Standard Packaging
$906.58 (Per 50)
Resources
Attachments
 
 
B2013SS42RGD - Specification Sheet
Images
 
 
B2013SS42RGD - Large Image
 
B2013SS42RGD - Large Image
Other Links
 
 
B2013SS42RGD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2"-Rigid Conduit Clamp, 2", SSL 304
extra long description
B-LINE B2013SS4 2"-RIGID CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 2" SSRGD STR STRAP
similar brands
Unistrut
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps
Construction
TWO PIECE
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013SS4
GTIN
00781011610685
UPC
781011610685
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat