B2013ZN - BLTD 2" Zinc Plate Rigid Pipe Clamp

Eaton

  • $3.98 (Each)
  • $3.98 (Each)

  • $397.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2013ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2013ZN
Description
BLTD 2" Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0994" H X 4.3940" L X 1.25" W, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610630 / 00781011610630
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$3.98 (Each)
Resources
Images
 
 
B2013ZN - Small Image
 
B2013ZN - Large Image
Attachments
 
 
B2013ZN - Specification Sheet
Other Links
 
 
B2013ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", ZN PLTD
Description
BLTD 2" ZINC PLATE RIGID PIPE CLAMP
extra long description
B-LINE B2013ZN 2" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0994" H x 4.3940" L x 1.25" W, Stainless steel
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Manufacturers Part Number
B2013ZN
Brand
Eaton
GTIN
00781011610630
UPC
781011610630
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat