B2014AL - BLTD 2-1/2" Alu Rigid Pipe Clamp

Eaton

  • $26.12 (Each)
  • $26.12 (Each)

  • $2,612.25 (Per 100)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2014AL
Manufacturer
Eaton
Manufacturer's Part Number
B2014 AL2 1/2 RGD
Description
BLTD 2-1/2" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 5.0390" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601546 / 00781011601546
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.12 (Each)
Carton
$26.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
B2014AL - Small Image
 
B2014AL - Large Image
Attachments
 
 
B2014AL - Specification Sheet
Other Links
 
 
B2014AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
BLTD 2-1/2" ALU RIGID PIPE CLAMP
Product Type
2 1/2"-Rigid Conduit Clamp, 2 1/2", Alm
extra long description
B-LINE B2014AL 2 1/2"-RIGID CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 5.0390" L x 1.25" W, Aluminum, 800 Lbs load cap
Construction
TWO PIECE
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
dimensions
5.0390 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2014 AL2 1/2 RGD
Brand
Eaton
GTIN
00781011601546
UPC
781011601546
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
1 View Store

M-Z

Location Stock Available
Rogers
37 View Store

* All prices subject to change.

Begin Live Chat