B2014PAHDG - BLTD 2-1/2" HDG Pa Rigid Pipe Clamp

Eaton

  • $10.26 (Each)
  • $10.26 (Each)

  • $1,026.43 (Per 100)
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
B2014PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2014PAHDG
Description
BLTD 2-1/2" HDG Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0966" H X 5.0390" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011610791 / 00781011610791
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$10.26 (Each)
Resources
Images
 
 
B2014PAHDG - Small Image
 
B2014PAHDG - Large Image
Attachments
 
 
B2014PAHDG - Specification Sheet
Other Links
 
 
B2014PAHDG - Other
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
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE B2014PAHDG 2 1/2" PIPE/CONDU
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 2-1/2" HDG PA RIGID PIPE CLAMP
Product Type
2 1/2" Pipe/Conduit Clamp, Rigid, 2 1/2", Pre-Asm, HD Gal
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0966" H x 5.0390" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.0390 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Manufacturers Part Number
B2014PAHDG
Brand
Eaton
GTIN
00781011610791
UPC
781011610791
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat