B2015AL - BLTD 3" Rigid Pipe/Conduit Clamp

Eaton

  • $14.09 (Each)
  • $14.09 (Each)

  • $1,409.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2015AL
Manufacturer
Eaton
Manufacturer's Part Number
B2015AL
Description
BLTD 3" Rigid Pipe/Conduit Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601645 / 00781011601645
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.09 (Each)
Carton
$14.09 (Each)
Resources
Images
 
 
B2015AL - Small Image
 
B2015AL - Large Image
Attachments
 
 
B2015AL - Specification Sheet
Other Links
 
 
B2015AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3"-Rigid Conduit Clamp, 3", Alm
Description
BLTD 3" RIGID PIPE/CONDUIT CLAMP
extra long description
B-LINE B2015AL 3"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum, 800 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2015AL
Brand
Eaton
GTIN
00781011601645
UPC
781011601645
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat