B2015AL - BLTD 3" Rigid Pipe/Conduit Clamp

Eaton

  • $14.09 (Each)
  • $14.09 (Each)

  • $1,409.24 (Per 100)
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
B2015AL
Manufacturer
Eaton
Manufacturer's Part Number
B2015AL
Description
BLTD 3" Rigid Pipe/Conduit Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601645 / 00781011601645
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.09 (Each)
Carton
$14.09 (Each)
Resources
Images
 
 
B2015AL - Small Image
 
B2015AL - Large Image
Attachments
 
 
B2015AL - Specification Sheet
Other Links
 
 
B2015AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3"-Rigid Conduit Clamp, 3", Alm
Description
BLTD 3" RIGID PIPE/CONDUIT CLAMP
extra long description
B-LINE B2015AL 3"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum, 800 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2015AL
Brand
Eaton
GTIN
00781011601645
UPC
781011601645
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2015AL.
Jump To:

Cross Referenced

These items are similar to B2015AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2015AL Eaton B-Line 00781011601645
C-105AL-3 Thomas & Betts 00785991759464

* All prices subject to change.

Begin Live Chat