B2016PASS4 - BLTD 3-1/2" SS4 Pa Rigid Pipe Clamp

Eaton

  • $38.16 (Each)
  • $38.16 (Each)

  • $3,815.89 (Per 100)
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
B2016PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2016PASS4
Description
BLTD 3-1/2" SS4 Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 6.1410" L X 1.25" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011872014 / 00781011872014
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.16 (Each)
Carton
$38.16 (Each)
Resources
Images
 
 
B2016PASS4 - Small Image
 
B2016PASS4 - Large Image
Attachments
 
 
B2016PASS4 - Specification Sheet
Other Links
 
 
B2016PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3-1/2 in
Descriptions
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2016PASS4 3 1/2" PIPE/CONDU
Description
BLTD 3-1/2" SS4 PA RIGID PIPE CLAMP
Product Type
3 1/2" Pipe/Conduit Clamp, Rigid, 3 1/2", Pre-Asm, SS
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1040" H x 6.1410" L x 1.25" W, Steel, Stainless steel type 304
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
6.1410 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2016PASS4
GTIN
00781011872014
UPC
781011872014
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2016PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2016PASS4, though they may not be 100% alike.

3-1/2" Stainless Strut
  • Our Part #: C1102312304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.29) ·
C1102312304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat