B2016PAZN - BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $4.28 (Each)
  • $4.28 (Each)

  • $171.34 (Per 40)

  • $428.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2016PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2016PAZN
Description
BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.1410" L X 1.25" W, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610944 / 00781011610944
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Carton
$4.28 (Each)
Standard Packaging
$171.34 (Per 40)
Resources
Images
 
 
B2016PAZN - Small Image
 
B2016PAZN - Large Image
Attachments
 
 
B2016PAZN - Specification Sheet
Other Links
 
 
B2016PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 6.1410" L x 1.25" W, Stainless steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
3 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3 1/2", ZN PLTD
extra long description
B-LINE B2016PAZN 3 1/2" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3-1/2" ZINC PLATE PA RIGID PIPE CLAMP
Additional Information
dimensions
6.1410 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Manufacturers Part Number
B2016PAZN
Brand
Eaton
GTIN
00781011610944
UPC
781011610944
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.56
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat