B2017 - BLTD 4" Zinc Plate Rigid Pipe Clamp

Eaton

  • $5.76 (Each)
  • $5.76 (Each)

  • $576.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2017
Manufacturer
Eaton
Manufacturer's Part Number
B2017 ZN
Description
BLTD 4" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 In Size, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611033 / 00781011611033
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$5.76 (Each)
Resources
Images
 
 
B2017 - Small Image
 
B2017 - Large Image
 
B2017 - Large Image
Attachments
 
 
B2017 - Specification Sheet
Other Links
 
 
B2017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
4 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 in Size, 0.68 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 4 in, Rigid
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Description
BLTD 4" ZINC PLATE RIGID PIPE CLAMP
extra long description
B-LINE B2017ZN 4" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;40 PK
Made in USA
yes
dimensions
6.7030 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Manufacturers Part Number
B2017 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011611033
UPC
781011611033
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight
0.68 lb/EA
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Application
Strut System
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat