B2019PAZN - BLTD 5" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $13.04 (Each)
  • $13.04 (Each)

  • $1,304.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2019PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2019PAZN
Description
BLTD 5" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.12" H X 7.9690" L X 1.25" W, Stainless Steel, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611248 / 00781011611248
Weight per unit
0.0192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Carton
$13.04 (Each)
Resources
Images
 
 
B2019PAZN - Small Image
 
B2019PAZN - Large Image
Attachments
 
 
B2019PAZN - Specification Sheet
Other Links
 
 
B2019PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
5 in
Descriptions
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.12" H x 7.9690" L x 1.25" W, Stainless steel, 1000 Lbs load cap
Construction
TWO PIECE
Description
BLTD 5" ZINC PLATE PA RIGID PIPE CLAMP
Product Type
5" Pipe/Conduit Clamp, Pre-Asm, Rigid, 5", ZN PLTD
extra long description
B-LINE B2019PAZN 5" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
7.9690 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Manufacturers Part Number
B2019PAZN
Brand
Eaton
GTIN
00781011611248
UPC
781011611248
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.0192
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat