B2019PAZN - BLTF 5" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $14.46 (Each)
  • $14.46 (Each)

  • $1,446.13 (Per 100)

In-Stock: 537 available at other locations ( find a store with stock)
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
B2019PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2019PAZN
Description
BLTF 5" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 5-1/2" O.D. Size, 5/16"-18 Hardware Size, Steel, Electro-Plated Zinc Finish, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611248 / 00781011611248
Weight per unit
0.0192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.46 (Each)
Carton
$14.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
537
Resources
Images
 
 
B2019PAZN - Small Image
 
B2019PAZN - Large Image
Attachments
 
 
B2019PAZN - Specification Sheet
Other Links
 
 
B2019PAZN - Other
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
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
5 in
Descriptions
Construction
TWO PIECE
Description
BLTF 5" ZINC PLATE PA RIGID PIPE CLAMP
Extra Long Description
BLN B2019PAZN 5" PIPE/CONDUIT CLAMP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 5-1/2" O.D. size, 5/16"-18 hardware size, Steel, Electro-plated zinc finish, Pre-assembled pipe clamp
Product Type
5" Pipe/Conduit Clamp, Pre-Asm, Rigid, 5", ZN PLTD
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
7.9690 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2019PAZN
GTIN
00781011611248
UPC
781011611248
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.0192
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 537

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Sulphur
2 View Store
Sweetwater
7 View Store

* All prices subject to change.

Begin Live Chat