B2019ZN5 - BLTF 5" ZN PLT Rigid Pipe Clamp

Eaton

  • $7.13 (Each)
  • $7.13 (Each)

  • $285.22 (Per 40)

  • $713.05 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2019ZN5
Manufacturer
Eaton
Manufacturer's Part Number
B2019ZN
Description
BLTF 5" ZN PLT Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.12" H X 7.9690" L X 1.25" W, Steel, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611231 / 00781011611231
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$7.13 (Each)
Standard Packaging
$285.22 (Per 40)
Resources
Images
 
 
B2019ZN5 - Small Image
 
B2019ZN5 - Large Image
Attachments
 
 
B2019ZN5 - Specification Sheet
Other Links
 
 
B2019ZN5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
5 in
Descriptions
Product Type
5" Pipe/Conduit Clamp, Rigid, 5", ZN PLTD
extra long description
B-LINE B2019ZN 5" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.12" H x 7.9690" L x 1.25" W, Steel, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Description
BLTF 5" ZN PLT RIGID PIPE CLAMP
Additional Information
dimensions
7.9690 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2019ZN
GTIN
00781011611231
UPC
781011611231
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.77
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat