B2019ZN5 - BLTF 5" ZN PLT Rigid Pipe Clamp

Eaton

  • $7.78 (Each)
  • $7.78 (Each)

  • $311.31 (Per 40)

  • $778.28 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
B2019ZN5
Manufacturer
Eaton
Manufacturer's Part Number
B2019ZN
Description
BLTF 5" ZN PLT Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.12" H X 7.9690" L X 1.25" W, Steel, 1000 LBS Load Cap
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611231 / 00781011611231
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$311.31 (Per 40)
Resources
Images
 
 
B2019ZN5 - Small Image
 
B2019ZN5 - Large Image
Attachments
 
 
B2019ZN5 - Specification Sheet
Other Links
 
 
B2019ZN5 - Other
Features
Material
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
5 in
Descriptions
Product Type
5" Pipe/Conduit Clamp, Rigid, 5", ZN PLTD
extra long description
B-LINE B2019ZN 5" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 5" ZN PLT RIGID PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.12" H x 7.9690" L x 1.25" W, Steel, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
7.9690 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2019ZN
GTIN
00781011611231
UPC
781011611231
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.77
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B2019ZN5.
Jump To:

Cross Referenced

These items are similar to B2019ZN5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 1100 5 Anvil International n/a
B-2019 Eaton B-Line 00781011611231
G-7012 Globe Pipe Hangers n/a
C 1102 5 Haydon n/a
PS 1100 5 Power-Strut n/a
702-5 Thomas & Betts 00616013140857
C105-41/2 Thomas & Betts n/a
C105-5 Thomas & Betts 00785991759549
P-1123 Unistrut n/a
There were no add-on items found for B2019ZN5.

* All prices subject to change.