B201HDG - BLTF 3/8" SQ HDG Washer

Eaton

  • $2.21 (Each)
  • $2.21 (Each)

  • $221.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B201HDG
Manufacturer
Eaton
Manufacturer's Part Number
B201HDG
Description
BLTF 3/8" SQ HDG Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 3/8" Bolt, Square Washer
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520045 / 00781011520045
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$2.21 (Each)
Resources
Attachments
 
 
B201HDG - Specification Sheet
Images
 
 
B201HDG - Large Image
Other Links
 
 
B201HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
7/16 In Diameter
Descriptions
extra long description
B-LINE B201HDG SQ WASHER, 7/16" HOL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
SQ Washer, 7/16" Hole, 3/8" Bolt, HD GLVD
Description
BLTF 3/8" SQ HDG WASHER
similar brands
Unistrut
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Hot-dipped galvanized, 3/8" bolt, Square washer
Special Features
Width 1-5/8 In, Bolt Size 3/8 In
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B201HDG
GTIN
00781011520045
UPC
781011520045
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Square washer
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration -
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat