B202SS4 - BLTD 1/2" SS4 SQ Washer

Eaton

  • $4.81 (Each)
  • $4.81 (Each)

  • $481.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B202SS4
Manufacturer
Eaton
Manufacturer's Part Number
B202SS4
Description
BLTD 1/2" SS4 SQ Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 1/2" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520168 / 00781011520168
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Carton
$4.81 (Each)
Resources
Images
 
 
B202SS4 - Small Image
 
B202SS4 - Large Image
Attachments
 
 
B202SS4 - Specification Sheet
Other Links
 
 
B202SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
9/16 In Diameter
Descriptions
Description
BLTD 1/2" SS4 SQ WASHER
Product Type
SQ Washer, 9/16" Hole, 1/2" Bolt, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B202SS4 SQ WASHER, 9/16" HOL
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Stainless steel type 304, 1/2" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B202SS4
Brand
Eaton
GTIN
00781011520168
UPC
781011520168
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResident
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat