B2086ZN - BLTD 3/8" ZN PLT 1H Tube Clamp

Eaton

  • $5.10 (Each)
  • $5.10 (Each)

  • $509.82 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2086ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2086ZN
Description
BLTD 3/8" ZN PLT 1H Tube Clamp
Eaton B-Line Series Tubing Clamp and Pipe Guide, 0.1250" H X 0.37" L X 1.62" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011618230 / 00781011618230
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$5.10 (Each)
Resources
Images
 
 
B2086ZN - Small Image
 
B2086ZN - Large Image
Attachments
 
 
B2086ZN - Specification Sheet
Other Links
 
 
B2086ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 in
Descriptions
Product Type
3/8"-One Hole Od Tubing Clamp, 3/8" Od, ZN PLTD
extra long description
B-LINE B2086ZN 3/8"-ONE HOLE OD TUB
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3/8" ZN PLT 1H TUBE CLAMP
Long Description
Eaton B-Line series tubing clamp and pipe guide, 0.1250" H x 0.37" L x 1.62" W, Steel
Special Features
Mounting Hole Size 9/32 In Diameter, Weight 5.2 Lb per 100
Additional Information
dimensions
0.3700 IN X 1.6200 IN X 0.1250 IN
Manufacturer Information
Manufacturers Part Number
B2086ZN
Brand
Eaton
GTIN
00781011618230
UPC
781011618230
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Tubing clamp and pipe guide
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat