B2208PA12 - BLTF 1/2" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $158.91 (Per 100)

In-Stock: 29,363 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2208PA12
Manufacturer
Eaton
Manufacturer's Part Number
B2208PA ZN
Description
BLTF 1/2" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
Slang Terms
Strut Clamp, Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604141 / 00781011604141
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29,363
Resources
Images
 
 
B2208PA12 - Small Image
 
B2208PA12 - Large Image
Specifications Sheets
 
 
B2208PA12 - Specification Sheet
Attachments
 
 
B2208PA12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
16 ga;1.5 mm
Size
1/2 in;15 mm
Descriptions
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 to 0.875 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 ga Thickness, 1/2 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 11 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in;15 mm
extra long description
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" ZN PLT PA UNV PIPE CLAMP
similar brands
Unistrut
Also Known As...
Strut Clamp
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut channel
Strut
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.1560 IN X 1.2500 IN X 0.0625 IN
Manufacturer Information
Manufacturers Part Number
B2208PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604141
UPC
781011604141
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
11 lb;5 kg
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,363

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat