B2208PAZN - BLTF 1/2" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2208PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2208PAZN
Description
BLTF 1/2" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604141 / 00781011604141
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$153.52 (Per 100)
Resources
Images
 
 
B2208PAZN - Small Image
 
B2208PAZN - Large Image
Attachments
 
 
B2208PAZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Description
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP
Product Type
1/2"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
extra long description
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
similar brands
Unistrut
Long Description
Eaton B-Line series multi-grip and offset pipe clamp, 0.0625" H x 2.1560" L x 1.25" W, Steel, 400 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 To 0.875 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Construction
TWO PIECE
Also Known As...
Strut channel
Strut
Additional Information
dimensions
2.1560 IN X 1.2500 IN X 0.0625 IN
Manufacturer Information
Manufacturers Part Number
B2208PAZN
Brand
Eaton
GTIN
00781011604141
UPC
781011604141
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Multi-grip and offset pipe clamp
Packaging
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat