B2211PAZN - BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $2.64 (Each)
  • $2.64 (Each)

  • $264.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2211PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2211PAZN
Description
BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 3.0310" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604448 / 00781011604448
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Standard Packaging
$264.00 (Per 100)
Resources
Images
 
 
B2211PAZN - Small Image
 
B2211PAZN - Large Image
Other Links
 
 
B2211PAZN - Other
Attachments
 
 
B2211PAZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1-1/4 in
Descriptions
Long Description
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 3.0310" L x 1.25" W, Steel, 400 Lbs load cap, Pipe clamp for thinwall (EMT)
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.500 To 1.691 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Construction
TWO PIECE
Description
BLTF 1-1/4" ZN PLT PA UNV PIPE CLAMP
Product Type
1 1/4" Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
extra long description
B-LINE B2211PAZN 1 1/4" MULTI-GRIP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
dimensions
3.0310 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Manufacturers Part Number
B2211PAZN
Brand
Eaton
GTIN
00781011604448
UPC
781011604448
Taxonomies, Classifications, and Categories
Type
Multi-grip and offset pipe clamp
Category Description
STRUT STRAPS
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat