B22120AL - BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL

Eaton

  • $88.62 (Per 10 Feet)
  • $8.86 (Per Foot)

  • $88.62 (Per 10 Feet)

  • $886.24 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120AL
Manufacturer
Eaton
Manufacturer's Part Number
B22-120AL
Description
BLTD 1-5/8X1-5/8X120" 12GA SLD Alu CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211400 / 00781011211400
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.86 (Per Foot)
Carton
$88.62 (Per 10 Feet)
Resources
Images
 
 
B22120AL - Small Image
 
B22120AL - Large Image
Other Links
 
 
B22120AL - Other
 
B22120AL - Other
Attachments
 
 
B22120AL - Specification Sheet
Tech Bulletins
 
 
B22120AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
6063-T6
material composition
Aluminum
Finish
Aluminum
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", Alm
extra long description
B-LINE B22-120AL CHNL, 1 5/8" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120" 12GA SLD ALU CHNL
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Aluminum material, 12 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22-120AL
GTIN
00781011211400
UPC
781011211400
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.91 Lb/Ft
Weight per foot
0.61
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commerci
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat