B22120GRN - BLTD 1-5/8X1-5/8X120 12GA GRN SLD CHL

Eaton

  • $50.85 (Per 10 Feet)
  • $5.08 (Per Foot)

  • $50.85 (Per 10 Feet)

  • $508.49 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120GRN
Manufacturer
Eaton
Manufacturer's Part Number
B22-120GRN
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLD CHL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Dura Green, 12 Gauge Thickness
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211202 / 00781011211202
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.08 (Per Foot)
Carton
$50.85 (Per 10 Feet)
Resources
Images
 
 
B22120GRN - Small Image
 
B22120GRN - Large Image
Attachments
 
 
B22120GRN - Specification Sheet
Tech Bulletins
 
 
B22120GRN - Tech Bulletin
Other Links
 
 
B22120GRN - Other
 
B22120GRN - Other
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
Green
material standard
TT-C-490 B
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
extra long description
B-LINE B22-120GRN CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLD CHL
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", GR
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, DURA GREEN, 12 Gauge thickness
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B22-120GRN
Brand
Eaton
GTIN
00781011211202
UPC
781011211202
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.91 Lb/Ft
Weight per foot
1.91
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat